Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/4" Nap, Microfiber
Mfr # 9MCR-75
Zoro # G9013706
original price:
$5.59
10% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Microfiber
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 9MCR-75
- Zoro # G9013706
- UPC # 044359095461
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Microfiber |
Core Material | Polyethylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | All Paints and Enamels |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Cover Type | Standard |
Surface Material | Brick, Concrete, Wood |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Rough |
Description
Microfiber Roller, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Mini Paint Roller Cover, 3/16" Nap, Woven, 2 PK (R148-3)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-14)
- RUST-OLEUM 1 gal. White Oil Primer (255617)
- PROJECT SELECT 2 In. Double Thick Chip Paint Brush (1550 0200)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (R9KW2-38)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (742)
- PREMIER Benjamin Moore Microfiber 4 in. W X 1/2 in. Mini Roller 2 pk (U66202-018)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool (9KW2-14)
- PREMIER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (741)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester (PR80C4)
- ARROWORTHY ROLLER CVR MF 9/16X9""4PK (9MFR4-4PK)
- Premier Paint Roller Covers