Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool
Mfr # 9KW2-14
Zoro # G5359243
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/4"
- Cover Material Polyester/Knitted Wool
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 9KW2-14
- Zoro # G5359243
- UPC # 044359009147
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/4 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Oil and Latex |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Material | Drywall |
Surface Texture | Smooth |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTSENBOCKERS Lift Off 22 Oz. Spray Paint & Graffiti Remover (411-01)
- KRYLON Interior/Exterior Paint, Glossy, Water Base, Light Machinery Gray, 1 gal (K11003271)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152130)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-6)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester (PR907C9)
- PREMIER Benjamin Moore Microfiber 4 in. W X 3/8 in. Mini Roller 10 pk (U66201-018)
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Polyester, 2 PK (212)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK (6KW38)
- PREMIER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (441)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (1843)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (RR926)
- Premier Paint Roller Covers