Shop All Paint Roller Covers
Premier
9" Adhesive Applicator Roller, Polyester
Mfr # 9FZ25
Zoro # G4627454
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Cover Material Polyester
- Core Material Polypropylene
- Style Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 9FZ25
- Zoro # G4627454
- UPC # 044359000267
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | No |
Details
Item | Adhesive Applicator Roller |
Cover Material | Polyester |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Adhesives, Epoxies |
For Use With | Ideal For Fiber-Glass Adhesives, Contact Cement, High Solvent Adhesives, and Hot Tars |
Cover Type | Standard |
Surface Texture | Semi-Rough |
Compatible Roller Frame Style | Cage |
Description
Adhesive Applicator Roller, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 0 in Nap Size, Paint Type Adhesives, Epoxies, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, OSHA Safety Green, Gloss, 12 oz (1633830)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Green, Water -Based (257403)
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Microfiber, 2 PK (44752)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (1843)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK (44252)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Mohair (433-M)
- PREMIER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (441)
- PREMIER Home-Pro Polyester 9 in. W X 3/8 in. Paint Roller Cover (R922)
- PREMIER Benjamin Moore Microfiber 9 in. W X 1/2 in. Regular Roller 1 pk (U65678-018)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK (65072)
- ARROWORTHY 14 in Paint Roller Cover, 3/8" Nap, Microfiber (14MFR3)
- Premier Paint Roller Covers