Shop All Paint Roller Covers
Premier
7" Paint Roller Cover, 3/8" Nap, Polyester
Mfr # 722
Zoro # G4567202
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7"
- Roller Length 7"
- Nap 3/8"
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 722
- Zoro # G4567202
- UPC # 044359007228
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 7" |
Roller Length | 7" |
Overall Length | 7 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | Oil Based, Water Based |
Features | Reusable Polypropylene Core |
Surface Material | Drywall |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Smooth |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Touch n Tone Flat White Spray Paint 10 oz (55280830)
- MINWAX Polycrylic Matte Clear Water-Based Polycrylic Protective Finish 11.5 oz (366660000)
- VALSPAR Paint AntiRust Gal EN Glss Blk (044.0021824.007)
- GRACO Rac 5, Airless Spray Tip, 419 (286419)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven, 2 PK (72520)
- PREMIER Benjamin Moore Woven 9 in. W X 1/2 in. Regular Roller 1 pk (U65697-018)
- PREMIER 7" Paint Roller Cover, 1/4" Nap, Mohair (733-M)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 10 pk (U66302-018)
- PREMIER Kodawool Polyester 9 in. W X 1/4 in. Paint Roller Cover (R9KW2-14)
- THE BRUSH MAN 9”Cover, 3/8” Nap-Phenolic Core, 36PK (RC9-3/8-PHEN)
- Premier Paint Roller Covers