Shop All Paint Roller Covers
Premier
7" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool
Mfr # 7KW2-14
Zoro # G9013733
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Roller Length 7"
- Nap 1/4"
- Cover Material Polyester/Knitted Wool
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 7KW2-14
- Zoro # G9013733
- UPC # 044359007143
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 7" |
Roller Length | 7" |
Overall Length | 7 in |
Nap Size | 1/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polyethylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Oil and Latex |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Features | Polypropylene Core Which Withstands water and Solvents |
Surface Material | Drywall |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Smooth |
Description
Kodawool Roller, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Porch and Floor Paint, Satin, Gray, 1 gal (027.0001533.007)
- LINZER 4 in.Bl Mini Foam Cover, 5PK (772357)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- PREMIER 9" Paint Roller Cover, Not Applicable Nap, Foam (9FM)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knit (967)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (7KW2-50)
- PREMIER 4" Paint Roller Cover, Not Applicable Nap, Foam (4FM)
- PREMIER 18 in. Z-Pro High Density Cover 3/8 in. (50118)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Woven Fabric (1841)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven (99543-US)
- Premier Paint Rollers and Frames