Shop All Paint Roller Covers
Premier
7" Paint Roller Cover, 1/4" Nap, Mohair
Mfr # 733-M
Zoro # G5360853
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Roller Length 7"
- Nap 1/4"
- Cover Material Mohair
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 733-M
- Zoro # G5360853
- UPC # 044359017333
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 7" |
Roller Length | 7" |
Overall Length | 7 in |
Nap Size | 1/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Mohair |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | Enamels, Urethanes, Varnishes and Epoxies |
For Use With | Ideal for Application of Floor Adhesives and Finishes |
Features | Shed Resistant |
Surface Material | Drywall |
Compatible Roller Frame Style | Cage |
Surface Texture | Smooth |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type Adhesives, Core Diameter 1 1/2 in, Cover Material Mohair Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 4 1/2" W, 3 PK (7510-CC)
- ZORO SELECT 2" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK1)
- 3M Mixing Cup and Collar, Regular, PK8 (16001)
- RUST-OLEUM Chalked Paint, Matte, Charcoal, 1 qt (285144)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (46382)
- PREMIER 4 in Mini Paint Roller Cover, 1/2 in Nap, Perlon, 10 PK (84072)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knit (927)
- PREMIER 9" Texture Creating Paint Roller Cover, 3/8" Nap, Texture (9-RXN)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 2 PK (2KW438)
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK (44502)
- WOOSTER Jumbo-Koter Super/Fab FTP 3/4 Closed-End, 2PK (RR983-6 1/2)
- Premier Paint Roller Covers