Shop All Paint Roller Covers
Premier
7" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool
Mfr # 7KW2-50
Zoro # G9013742
original price:
$6.20
53% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Roller Length 7"
- Nap 1/2"
- Cover Material Polyester/Knitted Wool
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 7KW2-50
- Zoro # G9013742
- UPC # 044359007501
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 7" |
Roller Length | 7" |
Overall Length | 7 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polyethylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | Oil and Latex |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Rough |
Surface Material | Brick, Concrete |
Description
Kodawool Roller, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 7 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- RUST-OLEUM Paint Thinner, 5 gal. (641300)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (707)
- MODERN MASTERS Interior Paint, Patina Green, 2 oz (306270)
- PREMIER 3 FS CHINEX BRUSH (17263)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Woven Fabric (743)
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK (44502)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 2 PK (2KW438)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9UM38)
- PREMIER 7" Paint Roller Cover, 1/4" Nap, Mohair (733-M)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-9)
- Premier Paint Rollers and Frames