Shop All Paint Brushes
Premier
#6 Artist Paint Brush, Red Sable Bristle, 12 PK
Mfr # AR15206
Zoro # G1104089
product price: $17.99
/pk 12, $1.50/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Brush Handle Style Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AR15206
- Zoro # G1104089
- UPC # 044359152065
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #6 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Brush Handle Style | Long |
Description
Sable Artist Brush,Long,Red,No. 6,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECT SELECT 2 In. Double Thick Chip Paint Brush (1550 0200)
- GRACO Airless Spray Gun Tip, Tip Size .021 (286621)
- PFERD #2 Oval Sash Paint Brush (89674)
- OLD MASTERS 1 Qt Red Mahogany Oil-Based Fast Dry Wood Stain (60404)
- PREMIER Zeus 2-1/2 in. Stiff Flat Paint Brush (1544)
- PREMIER 3 Pc Zpro Red Sbl Art Brush (AR10103)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK (6110)
- PREMIER Benjamin Moore 2 in. Firm Angle Paint Brush (U61720-017)
- PREMIER 2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17311)
- PREMIER 2-1/2 in. Zpro Wh Nat Dbl Brstl Br (DWV25)
- ZORO SELECT 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH7)
- Premier Paint Brushes