Shop All Paint Brushes
Premier
#6 Artist Paint Brush, 12
Mfr # AR15216
Zoro # G1104113
product price: $16.69
/pk 12, $1.39/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Handle Style Long
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AR15216
- Zoro # G1104113
- UPC # 044359152164
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #6 |
Details
Item | Paint Brush |
Brush Style | Artist |
Brush Handle Style | Long |
Color | White |
Description
White Bristle Brush,Long,No. 6,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ4)
- CRAFTSMAN Garage Floor Coating Grey (CMXPLDP807065)
- LINZER Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 5112)
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- PREMIER 3 Pc Zpro Wht Rnd Art Brush (AR10108)
- PREMIER 3 in. Zpro Wht Nat Dbl Bristle (DWV30)
- PREMIER #2 Artist Paint Brush, Wood Handle, 12 PK (AR15222)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- PREMIER Paint Brush Set, 12 PK (AR10109)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17303)
- JEN Brush Foam Smooth Surface 1In (8500-D1)
- Premier Paint Brushes