Shop All Paint Roller Covers
Premier
6-1/2" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK
Mfr # 46502
Zoro # G9013837
product price: $5.59
/pk 2, $2.80/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/2"
- Roller Length 6-1/2"
- Nap 1/2"
- Cover Material Microfiber
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 46502
- Zoro # G9013837
- UPC # 044359465028
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 6-1/2" |
Roller Length | 6-1/2" |
Overall Length | 6 1/2 in |
Core Diameter | 5/8 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Microfiber |
Core Material | Polyethylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints and Enamels |
For Use With | All Paints |
Features | Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets |
Surface Material | Brick, Concrete |
Surface Texture | Semi-Rough |
Cover Type | Standard |
Compatible Roller Frame Style | Wire |
Description
Microfiber Roller, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Enamels, Core Diameter 5/8 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Industrial Choice Striping Paint, 18 Oz, Yellow, Solvent -Based (1648838V)
- ZORO SELECT Green Masking Paper, W7, L625 (36WE54)
- CRC 20 oz. Opaque Black Rubberized Undercoating (05347)
- MINWAX Wood Finish Semi-Transparent Fruitwood Oil-Based Penetrating Wood Stain 1 gal (71010000)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9UM38)
- PREMIER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R941)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool, 3 PK (3PKW50)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (9-TP)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (R9KW2-50)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Woven, 2 PK (75040)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PKMCR-38)
- Premier Paint Rollers and Frames