Shop All Paint Roller Covers
Premier
6-1/2" Mini Paint Roller Cover, Velour, 12 PK
Mfr # 26382
Zoro # G1105148
product price: $62.85
/pk 12, $5.24/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Length 6-1/2"
- Cover Material Velour
- Surfaces Smooth/Medium
- Style Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 26382
- Zoro # G1105148
- UPC # 044359263822
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6-1/2" |
Length | 6-1/2" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Velour |
Surfaces | Smooth/Medium |
Style | Roller |
Paint Type | All Paints and Enamels |
Features | Shed-Resistant, Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets |
Description
Mini Roller,Twin Pack,6-1/2 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Mini Paint Gun Cup, 125 cc Plastic (PT08-1900)
- SEYMOUR MIDWEST 20 Oz Red Stripe Traffic Marker (20-647)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Coastal Gray Color (SO7527)
- WOOSTER 3" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-3)
- PREMIER 7" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool (7KW2-14)
- PREMIER 4" Mini Paint Roller Cover, Velour, 12 PK (24382)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 2 PK (2KW438)
- PREMIER Benjamin Moore Microfiber 4 in. W X 3/8 in. Mini Roller 2 pk (U66200-018)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Mohair (933-M)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (4KW2-38)
- WOOSTER Cover Roller Rough 1/2In X 9In (R185-9)
- Premier Paint Roller Covers