Shop All Paint Brushes
Premier
#5 Flat Paint Brush, 12 PK
Mfr # AR15205
Zoro # G1104131
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Handle Style Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # AR15205
- Zoro # G1104131
- UPC # 044359152058
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #5 |
Details
Item | Paint Brush |
Brush Style | Flat |
Brush Handle Style | Long |
Description
White Bristle Brush,Long,Flat,No. 5,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Brush Craft Paint 12 Piece Set (A 90180)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle, Hardwood Handle (144380230)
- SEYMOUR MIDWEST InvertedTipSolvBaseRd/OrgFlour20oz (20-958)
- PRO SOLUTIONS 4 in.X11 in. Mini Rlr Frm Rf-100Bc (49011)
- PREMIER #2 Flat Paint Brush, 12 (AR15212)
- PREMIER #3 Flat Paint Brush, 12 PK (AR15203)
- PREMIER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17300)
- PREMIER Radiator 2 in. Medium Stiff Straight Paint Brush (1512500-20)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17313)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- Premier Paint Brushes