Shop All Paint Brushes
Premier
#5 Artist Paint Brush, Red Sable Bristle, 12 PK
Mfr # AR15215
Zoro # G1104238
product price: $13.55
/pk 12, $1.13/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Brush Handle Style Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AR15215
- Zoro # G1104238
- UPC # 044359152157
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #5 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Brush Handle Style | Short |
Description
Sable Art Brush,Short,Red,No. 5,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 1" Chip Paint Brush, Wood Handle (0007203000)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR641)
- RUST-OLEUM Rust Preventative Spray Paint, International Red, Gloss, 15 oz (209717)
- ZINSSER 1 Gal. Mold and Mildew-Proof White Water Based Waterproofing Paint (270267)
- PREMIER #6 Artist Paint Brush, 12 (AR15216)
- PREMIER Brooklyn 2 in. Soft Thin Angle Paint Brush (17281)
- PREMIER 1-1/2 in. Zpro Wh Nat Bristle Brush Wv15 (WV-15)
- PREMIER 1" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 (267V-10)
- PREMIER #2 Artist Paint Brush, Wood Handle, 12 PK (AR15222)
- PREMIER #4 Artist Paint Brush, Wood Handle, 12 (AR15224)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- Premier Paint Brushes