Shop All Paint Brushes
Premier
4" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK
Mfr # 267V-40
Zoro # G1104052
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 267V-40
- Zoro # G1104052
- UPC # 044359140413
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Varnish Brush,Polyester,4 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Insl-X Tough Sheild Satin White Water-Based Floor and Patio Coating 1 gal (CTS311099-01)
- STARLEE IMPORTS 1-1/2" Chip Paint Brush, Wood Handle (1602-1.5)
- WEILER 4" Vortec Pro Chip & Oil Brush, 3/8" Thick, 1-3/4" Trim Len (40185)
- RUST-OLEUM Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (V2169838)
- PREMIER 2-1/2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-25)
- PREMIER 1-1/2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-15)
- PREMIER 2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-20)
- PREMIER Brush Paint 2In Flat Poly (FHR00139)
- PREMIER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17310)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267VA-15)
- REDTREE INDUSTRIES Redtree Industries 10011 Badger Fine Finish Natural Bristle Paint Brush - 1" (10011)
- Premier Paint Brushes