Shop All Paint Brushes
Premier
4" Semi-Oval Flat Sash Paint Brush, Polyester Bristle, Wood Handle, 6 PK
Mfr # AG10059
Zoro # G1103860
product price: $125.99
/pk 6, $21.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Semi-Oval Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AG10059
- Zoro # G1103860
- UPC # 044359100592
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Semi-Oval Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Brush,Flat Sash,Semi-Oval,4 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Linestriping Airless Spray Gun Tip (697-421)
- STECK MANUFACTURING Rod Pull (20007)
- SEYMOUR OF SYCAMORE 17 oz Concrete Coating, Matte Finish, Gray, Oil Base (20-600)
- TITAN FINISHING TIP FINE.008"" (671-208)
- PREMIER #3 Flat Paint Brush, 12 PK (AR15203)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- PREMIER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17300)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- PREMIER Premier Paint Roller 244748 2.5 in. Montauk Nylon & Polyester Paint Brush (244748)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- Premier Paint Brushes