Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 5/16" Nap, Microfiber
Mfr # 4MCR-1
Zoro # G5359277
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 5/16"
- Cover Material Microfiber
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 4MCR-1
- Zoro # G5359277
- UPC # 044359045169
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Nap Size | 5/16 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 5/16" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | All Paints and Enamels |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Features | Polypropylene Core Which Withstands water and Solvents |
Surface Texture | Smooth |
Cover Type | Mini |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 5/16 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Plastic Ladder Paint Bucket, 1 qt (41000)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- KRYLON Paint Spry Gloss Black 12Oz (K05505007)
- SPEEDAIRE Spray Gun, 0.045 in./1.2mm Nozzle (48PX87)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knit (927)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Polyester, 2 PK (212)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9MCR-38)
- PREMIER 9" Paint Roller Cover, Not Applicable Nap, Foam (9FM)
- PREMIER 9" Adhesive Applicator Roller, Polyester (9FZ25)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Microfiber (140678093)
- Premier Paint Rollers and Frames