Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK
Mfr # 2WP442
Zoro # G5396955
product price: $5.25
/pk 2, $2.63/ea
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 2WP442
- Zoro # G5396955
- UPC # 044359024423
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Paints, Varnishes, and Enamels |
For Use With | All Paints |
Features | Lint Free and Shed Resistant |
Cover Type | Mini |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Smooth |
Surface Material | Drywall |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Washer, Garden Hose (115099)
- WOOSTER 3" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-3)
- RUST-OLEUM SR 5IN1 SPRAY S-G BK 12OZ (376909)
- HANDY ROLLER CUP LINERS 4PK (1620-6)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Mohair (433-M)
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Woven Fabric (443)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knitted Wool (9KW2-125)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK (6KW38)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester (PR85C9)
- PREMIER Home-Pro Polyester 9 in. W X 3/4 in. Paint Roller Cover (R962-SP)
- THE BRUSH MAN 18” Poly Core Roller Cover, Shed-Resistant 3/8” Nap, 24PK (RC18-3/8LF)
- Premier Paint Roller Covers