Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 3/8" Nap, Polyester
Mfr # PR80C4
Zoro # G1760114
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/8"
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # PR80C4
- Zoro # G1760114
- UPC # 044359008041
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | Oil Based, Water Based |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | All Paints and Surfaces |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall |
Cover Type | Mini |
Surface Texture | Semi-Smooth |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, For Use With All Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester (PR907C9)
- VHT High Temperature Engine Enamel Gloss White 11 Oz. Aerosol (ESP129007)
- DEVILBISS Valve (HAV-500)
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F3MTR5G)
- PREMIER 3" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (207)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK (65072)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9MCR-2)
- PREMIER Z-Pro Knitted Roller Cover (736)
- PREMIER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R941)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Polyester (722)
- HOME-PRO 4" Paint Roller Cover, 1/2" Nap, Polyester, 36 PK (433)
- Premier Paint Rollers and Frames