Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 3/4" Nap, Microfiber, 2 PK
Mfr # 44752
Zoro # G9013803
product price: $4.55
/pk 2, $2.28/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 3/4"
- Cover Material Microfiber
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 44752
- Zoro # G9013803
- UPC # 044359447529
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Core Diameter | 5/8 in |
Nap Size | 3/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Microfiber |
Core Material | Polyethylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints and Enamels |
Features | Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets |
For Use With | All Paints |
Surface Material | Brick, Concrete, Wood |
Compatible Roller Frame Style | Wire |
Surface Texture | Rough |
Cover Type | Mini |
Description
Microfiber Roller, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type All Paints, Enamels, Core Diameter 5/8 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Metallic Spray Paint, Copper, Metallic, 12 oz (K02768007)
- HERCULES Sizzle, Drain and Waste System Cleaner, Ready To Use, Liquid, 1 qt (20305)
- HANDY Paint Cup 1 Pt. Red Painter's Bucket with Hand Rest and Magnetic Brush Holder (1500)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- PREMIER 4" Paint Roller Cover, Not Applicable Nap, Foam (4FM)
- PREMIER Benjamin Moore Microfiber 4 in. W X 3/8 in. Mini Roller 2 pk (U66200-018)
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Microfiber (18MCR-38)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 10 pk (U66302-018)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9UM38)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 3 PK (3PKW38)
- LINZER Roller Cover Pylam 3Pk 9X3/8In (RS1433)
- Premier Paint Rollers and Frames