Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # 441
Zoro # G4621705
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 441
- Zoro # G4621705
- UPC # 044359004418
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Nap Size | 3/16 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | Oil Based, Water Based |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | All Paints |
Surface Material | Drywall |
Compatible Roller Frame Style | Cage |
Cover Type | Mini |
Surface Texture | Smooth |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/16 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Pt American Walnut Oil-Based Gel Stain (81808)
- DEVILBISS Siphon Spray Gun Adapter (DPC-69-K1)
- POLY-AMERICA 12X100 6 Mil Plastic Sheeting Black (612B)
- MINWAX Satin Clear Oil-Based Brushing Lacquer 12.25 oz (152100000)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester (PR907C9)
- PREMIER 6" Mini Paint Roller Covers, 1/2" Nap Nap, Polyester, 2 PK (65020)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (R9KW2-50)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Woven Fabric (1841)
- PREMIER Benjamin Moore Wool 4 in. W X 3/8 in. Mini Roller 2 pk (U66500-018)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (R9KW2-38)
- PURDY 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140626022)
- Premier Paint Roller Covers