Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK
Mfr # 44252
Zoro # G9013776
original price:
$7.59
39% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 1/4"
- Cover Material Microfiber
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 44252
- Zoro # G9013776
- UPC # 044359442524
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Nap Size | 1/4 in |
Core Diameter | 5/8 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Microfiber |
Core Material | Polyethylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints and Enamels |
Features | Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets |
For Use With | All Paints |
Cover Type | Mini |
Compatible Roller Frame Style | Wire |
Surface Material | Drywall |
Surface Texture | Smooth |
Description
Microfiber Roller, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Core Diameter 5/8 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Pressure Pot w/Gun and Hose Kit, 5 gal. (CAT-365)
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- OSBORN 2-1/2" Chip Paint Brush, Wood Handle (0008601400)
- KRYLON 11.5 Oz Dark Brown Chalky Finish Wax Coating Finish (4119)
- PREMIER Benjamin Moore Wool 4 in. W X 3/8 in. Mini Roller 2 pk (U66500-018)
- PREMIER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (441)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PK9UM38)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (1843)
- PREMIER Home-Pro Polyester 9 in. W X 3/8 in. Paint Roller Cover (R922)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (442)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- Premier Paint Roller Covers