Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # 443
Zoro # G5359261
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/2"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 443
- Zoro # G5359261
- UPC # 044359004432
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | All Paints, Enamels, and Varnishes |
For Use With | All Paints |
Features | Polypropylene Core Which Withstands water and Solvents |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Rough |
Surface Material | Brick, Concrete |
Cover Type | Mini |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 4 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- SHORT CUTS Krylon Fusion All-In-One Matte Glacier Gray Paint+Primer Spray Paint 12 oz (K02757007)
- MELNOR Melnor 183651 Green Thumb10 Pattern; Heavyweight Metal Spray Nozzle (183651)
- MINWAX 1 Qt Weathered Oak Wood Finish Oil-Based Wood Stain (70047)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK (44252)
- PREMIER Home-Pro Polyester 9 in. W X 1/2 in. Paint Roller Cover (R933)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R943)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (742)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Mohair (433-M)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (7KW2-50)
- FOAMPRO Roller Cover Foam 2Pk 2X3/8In (63)
- Premier Paint Rollers and Frames