Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool
Mfr # 4KW2-50
Zoro # G4573642
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 1/2"
- Cover Material Polyester/Knitted Wool
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 4KW2-50
- Zoro # G4573642
- UPC # 044359004500
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | Oil Based, Water Based |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Surface Material | Brick, Concrete |
Surface Texture | Semi-Rough |
Compatible Roller Frame Style | Cage |
Cover Type | Mini |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 4 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR KEEPERS FRIEND 25.4 Oz. More Lime & Rust Remover (11727)
- SUNNYSIDE Paint Thinner, 5 gal., Solvent Base (304G5)
- MODERN MASTERS Paint Met Sat Cpny Qt (ME57932)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (203035)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool (9KW2-14)
- PREMIER Home-Pro Polyester 4 in. W X 3/8 in. Paint Roller Cover (422)
- PREMIER Benjamin Moore Woven 4 in. W X 1/4 in. Mini Roller 2 pk (U66300-018)
- PREMIER 4" Mini Paint Roller Cover, Velour, 12 PK (24382)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PK9UM38)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (4KW2-38)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144670093)
- Premier Paint Roller Covers