Shop All Paint Roller Covers
Premier
4" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK
Mfr # 44502
Zoro # G9013794
product price: $5.19
/pk 2, $2.60/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/2"
- Cover Material Microfiber
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 44502
- Zoro # G9013794
- UPC # 044359445020
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Core Diameter | 5/8 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Microfiber |
Core Material | Polyethylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | All Paints and Enamels |
For Use With | All Paints |
Features | Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets |
Cover Type | Mini |
Compatible Roller Frame Style | Wire |
Surface Material | Brick, Concrete |
Surface Texture | Semi-Rough |
Description
Microfiber Roller, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Enamels, Core Diameter 5/8 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 4" Mini Paint Roller Cover, Velour, 2 PK (51012)
- TESTORS Gloss Orange Enamel (TES1127TT)
- SCOTCH-BRITE 4" Scotch-Brite Paint & Rust Stripper (7771)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- PREMIER Kodawool Polyester 9 in. W X 1/4 in. Paint Roller Cover (R9KW2-14)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven, 10 PK (73872)
- PREMIER 4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (211)
- PREMIER 3" Paint Roller Cover, Not Applicable Nap, Foam (3FM)
- PREMIER Benjamin Moore Microfiber 9 in. W X 5/16 in. Regular Roller 1 pk (U65900-018)
- PREMIER ROLLER COVER HP 9X1/2 in. (933)
- LINZER Rol-Rite Polyester 3 in. W X 3/4 in. Regular Paint Roller Cover (RR975-3)
- Premier Paint Rollers and Frames