Shop All Paint Roller Covers
Premier
4" Mini Paint Roller Cover, Foam, 2 PK
Mfr # 53840
Zoro # G5359207
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Cover Material Foam
- Core Material Plastic
- Style Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 53840
- Zoro # G5359207
- UPC # 044359538401
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Nap Size | No |
Core Diameter | 5/8 in |
Details
Item | Mini Paint Roller Cover |
Cover Material | Foam |
Core Material | Plastic |
Style | Roller |
Surfaces | Smooth |
Paint Type | All Paints, Urethanes, Varnishes, Enamels and Stains |
Features | The Small Diameter Makes Paint Easy to Apply |
For Use With | All Paints |
Surface Texture | Smooth |
Compatible Roller Frame Style | Wire |
Cover Type | Mini |
Description
Mini Paint Roller, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 0 in Nap Size, Paint Type All Paints, Enamels, Stains, Urethanes, Varnishes, Core Diameter 5/8 in, Cover Material Foam, Core Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1 Gal White #33 Glazing Compound (12019)
- DEVILBISS DeVilbiss Air Cap, 766 (KK-4997)
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- RUST-OLEUM Satin, Canyon Black, Quart (267332)
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Microfiber, 2 PK (44752)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Perlon, 2 PK (84020)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester/Knit (937)
- PREMIER 18 in. Z-Pro High Density Cover 3/8 in. (50118)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Polyester (722)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (R9KW2-50)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-14)
- Premier Paint Roller Covers