Shop All Paint Roller Covers
Premier
4" Mini Paint Roller Cover, Foam, 10 PK
Mfr # 55072
Zoro # G0992302
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Cover Material Foam
- Core Material Plastic
- Style Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 55072
- Zoro # G0992302
- UPC # 044359550724
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Core Diameter | 5/8 in |
Nap Size | No |
Details
Item | Mini Paint Roller Cover |
Cover Material | Foam |
Core Material | Plastic |
Style | Roller |
Surfaces | Smooth |
Paint Type | Oil Based, Water Based |
Features | Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets |
For Use With | Paints, Urethanes, Varnishes, Enamels and Stains |
Surface Texture | Smooth |
Cover Type | Mini |
Compatible Roller Frame Style | Wire |
Surface Material | Drywall |
Description
Mini Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 0 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Stains, Urethanes, Varnishes, Core Diameter 5/8 in, Cover Material Foam, Core Material Plastic, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESERVA-WOOD Preserva Wood Transparent Smooth Clear Oil-Based Oil Penetrating Wood Stain and Sealer 1 gal (40101)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Royal Blue, 1 qt (7727502)
- BEDFORD PRECISION PARTS 1/4in NPT x 1/4in NPT 5000 PSI Ball Valve, Replacement Part for Graco and Sherwin-Williams (29-1440)
- HANDY Plastic Paint Cup, 1 pt (1500-CT)
- PREMIER 18 in. Z-Pro Shed Resistant Cover 3/8 in. (51218)
- PREMIER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (741)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven, 10 PK (75072)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool, 3 PK (3PKW50)
- PREMIER 9" Paint Roller Cover, 3/8" Nap Nap, Polyester, 6 PK (1710)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- WHIZZ ROLLER MINI 6"" 10PK (25618)
- Premier Paint Roller Covers