Shop All Paint Roller Covers
Premier
4" Mini Paint Roller Cover, 3/8" Nap, Woven, 2 PK
Mfr # 73840
Zoro # G5384732
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/8"
- Cover Material Woven
- Core Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 73840
- Zoro # G5384732
- UPC # 044359738405
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Nap Size | 3/8 in |
Core Diameter | 5/8 in |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven |
Core Material | Plastic |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Paints |
Features | Shed-Resistant for a Lint Free Application and Minimal Splatter |
For Use With | All Paints |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Wire |
Surface Material | Drywall |
Cover Type | Mini |
Description
Mini Paint Roller, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 5/8 in, Cover Material Woven Fabric, Core Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Spray Gun Repair Kit, For 5PB39, 4YP07 (6-229)
- PRIME-LINE ROLLER ASSEMBL ALU 3/4 in. (M 6145-D)
- HERCULINER Bed Liner Spray 15Oz Blk (HALB1 5)
- WARNER Paint Guide, Wallcovering Tool, 12" (428)
- PREMIER Benjamin Moore Microfiber 4 in. W X 1/2 in. Mini Roller 2 pk (U66202-018)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Mohair (1833-M)
- PREMIER 6-1/2" Mini Paint Roller Cover, Velour, 12 PK (26382)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK (6KW38)
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Woven Fabric (443)
- PREMIER Benjamin Moore Wool 4 in. W X 1/2 in. Mini Roller 2 pk (U66502-018)
- FOAMPRO Tiny Trimmer 2 In. Foam Roller Cover & Frame (62)
- Premier Paint Roller Covers