Shop All Paint Roller Covers
Premier
4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK
Mfr # 211
Zoro # G9869889
product price: $2.99
/pk 2, $1.50/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 3/8"
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 211
- Zoro # G9869889
- UPC # 014958002115
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All Paints |
For Use With | All Paints |
Surface Material | Drywall |
Cover Type | Mini |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Description
Mini Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Paint Spray Gun Holder, Magnetic, SS (SGH01)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF1000)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Cocoa Brown, 1gal (SD1CBN)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR310)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester (PR85C9)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester (4PH38)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK (65072)
- PREMIER Woven-Pro Polyester 9 in. W X 3/8 in. Paint Roller Cover 3 pk (3LF38)
- PREMIER Home-Pro Polyester 9 in. W X 3/8 in. Paint Roller Cover (R922)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Polyester/Knit (947)
- FOAMPRO Roller Cover Fabric 9X3/8In (9)
- Premier Paint Roller Covers