Shop All Paint Roller Covers
Premier
4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK
Mfr # 44382
Zoro # G9013785
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 3/8"
- Cover Material Microfiber
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 44382
- Zoro # G9013785
- UPC # 044359443828
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Nap Size | 3/8 in |
Core Diameter | 5/8 in |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Core Material | Polyethylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints and Enamels |
Features | Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets |
For Use With | All Paints |
Cover Type | Mini |
Surface Material | Drywall |
Compatible Roller Frame Style | Wire |
Surface Texture | Semi-Smooth |
Description
Mini Paint Rollers, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Core Diameter 5/8 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO XTR Gun Repair Kit (248837)
- MELNOR Melnor 183651 Green Thumb10 Pattern; Heavyweight Metal Spray Nozzle (183651)
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Dripless, 2 PK (210)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9UM38)
- PREMIER Benjamin Moore Microfiber 9 in. W X 3/8 in. Regular Roller 1 pk (U65679-018)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9MCR-2)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Woven Fabric (1841)
- PREMIER 18 in. Z-Pro Shed Resistant Cover 3/8 in. (51218)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven (99543-US)
- Premier Paint Rollers and Frames