Shop All Paint Brushes
Premier
#4 Artist Paint Brush, Wood Handle, 12
Mfr # AR15224
Zoro # G1104192
product price: $11.39
/pk 12, $0.95/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Handle Material Wood
- Handle Material Wood
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AR15224
- Zoro # G1104192
- UPC # 044359152249
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Handle Style | Round |
Description
Water Color Brush,Short,Round,No. 4,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 3 in. Zpro 4-Wire (312-IMP)
- DEVILBISS Repair Kit, Mbc Spray Gun (KK-4058-1)
- RUST-OLEUM Red Primer, Flat Finish, 12 oz (334018)
- LOPAREX MASKING PAPER 6""X180' (12906)
- PREMIER #2 Artist Paint Brush, Wood Handle, 12 PK (AR15222)
- PREMIER #6 Artist Paint Brush, Wood Handle, 12 (AR15226)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15234)
- PREMIER Zeus 3 in. Stiff Flat Paint Brush (1545)
- PREMIER 4" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-40)
- ALL-SOURCE 1 In. Flat Synthetic Polyolefin Paint Brush (772140)
- Premier Paint Brushes