Shop All Paint Brushes
Premier
3" Chip Paint Brush, Hog Hair Bristle, Wood Handle
Mfr # DWV30
Zoro # G4953417
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Chip
- Brush Size 3"
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # DWV30
- Zoro # G4953417
- UPC # 044359100318
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2 in |
Bristle Length | 2 in |
Overall Length | 8-1/2" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 1/2 in, Bristle Length 2 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application General Purpose, Bristle Color White, Bristle Width 3 in, Brush Length 2 in, Ferrule Material Metal, Handle Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB BRUSH DRIVEWAY SEALR18"" (11918-2)
- ABSCO Absolute Coatings 45404 Quart - SG Black Paint Paint (POR-45404)
- 3M Dynatron Gray Seam Sealer-Caulk-12oz (DY550)
- THE BRUSH MAN 9” Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD)
- PREMIER #5 Artist Paint Brush, Red Sable Bristle, 12 PK (AR15215)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- PREMIER Benjamin Moore 2-1/2 in. Soft Angle Paint Brush (U62025-017)
- PREMIER #6 Artist Paint Brush, Red Sable Bristle, 12 PK (AR15206)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK (6110)
- PREMIER CHIP BRUSH 3""W (WV30)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- Premier Paint Brushes