Shop All Paint Brushes
Premier
3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle
Mfr # 17293
Zoro # G5524688
original price:
$10.89
5% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 17293
- Zoro # G5524688
- UPC # 044359172933
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3 in |
Bristle Length | 2 11/16 in |
Bristle Width | 3 in |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Soft |
Brush Thickness | 3/8 in |
Basic Coating Type | All Paints and Coatings |
Application | Interior and Exterior Painting Projects |
For Paint Base Type | Oil, Water |
Surface Texture | Smooth |
Filament Material | Polyester |
Filament Type | Synthetic |
For Paint or Coating Type | Paints, Polyurethane Coatings, Primers, Stains |
Ferrule Material | Stainless Steel |
Bristle Thickness | 3/8 in |
Surface Material | All Purpose |
Handle Type | Beavertail |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 3/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Polyurethane Coatings, Primers, Stains, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Interior and Exterior Painting Projects, Bristle Width 3 in, Brush Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP412)
- RUST-OLEUM 1 Gallon Ford Blue Gloss Farm & Implement Enamel (280172)
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 50 Mesh for Binks (14-1732)
- DEVILBISS Paint Filters, PK5 (KGP-5-K5)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- PREMIER 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17292)
- PREMIER 4 Pc Zpro Sbl/Brst Art Brsh (AR10104)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- PREMIER 1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV05)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4232)
- Premier Paint Brushes