Shop All Paint Brushes
Premier
#2 Artist Paint Brush, Wood Handle, 12 PK
Mfr # AR15222
Zoro # G1104201
product price: $13.55
/pk 12, $1.13/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Handle Material Wood
- Handle Material Wood
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AR15222
- Zoro # G1104201
- UPC # 044359152225
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #2 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Handle Style | Round |
Description
Water Color Brush,Short,Round,No. 2,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Cherry Red, Gloss, 16 oz 6 PK (10-4)
- ZORO SELECT Green Masking Paper, W18, L625 (36WE56)
- 3M Process Color, Black, 1 gal (990-05)
- ZAR STAIN 1/2 PT V INTAGE MODEM INTERIOR (12906)
- PREMIER #4 Artist Paint Brush, Wood Handle, 12 (AR15224)
- PREMIER #6 Artist Paint Brush, Wood Handle, 12 (AR15226)
- PREMIER 4" Wall Paint Brush, Polyester Bristle, Hardwood Handle (17315)
- PREMIER CHIP BRUSH 1""W (WV10)
- PREMIER 1" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 (267V-10)
- PREMIER 1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV05)
- WOOSTER 2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-2)
- Premier Paint Brushes