Shop All Paint Brushes
Premier
2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle
Mfr # 17291
Zoro # G5527865
original price:
$7.62
17% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 17291
- Zoro # G5527865
- UPC # 044359172919
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2 3/4 in |
Bristle Length | 2 11/16 in |
Bristle Width | 2 in |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Soft |
Brush Thickness | 3/8 in |
Basic Coating Type | All Paints and Coatings |
Application | Interior and Exterior Painting Projects |
Surface Material | All Purpose |
Ferrule Material | Stainless Steel |
Filament Material | Polyester |
For Paint or Coating Type | Paints, Polyurethane Coatings, Primers, Stains |
Handle Type | Beavertail |
Bristle Thickness | 3/8 in |
Filament Type | Synthetic |
For Paint Base Type | Oil, Water |
Surface Texture | Smooth |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 3/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Polyurethane Coatings, Primers, Stains, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Interior and Exterior Painting Projects, Bristle Width 2 in, Brush Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Repair Mortar 3Lbs (124115)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- OLYMPIC Maximum Semi-Transparent Semi-Gloss Cedar Natural Tone Deep Base Acrylic Stain and Sealant 1 (79551A/01)
- OLD MASTERS 1/2 Pt Special Walnut Oil-Based Gel Stain (80816)
- PREMIER 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17292)
- PREMIER 3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17293)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267VA-15)
- PREMIER #3 Flat Paint Brush, 12 PK (AR15203)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17312)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon Bristle (144403625)
- Premier Paint Brushes