Shop All Paint Brushes
Premier
#2, #4, #6 Artist Paint Brush Set, Ox Hair Bristle, Wood Handle, 12 PK
Mfr # AR10107
Zoro # G1103973
product price: $22.69
/pk 12, $1.89/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #2, #4, #6
- Basic Bristle Material Natural
- Bristle Material Ox Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AR10107
- Zoro # G1103973
- UPC # 044359101070
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #2, #4, #6 |
Details
Item | Paint Brush Set |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Ox Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Handle Style | Round |
Features | Good Quality Artist Brushes, Available in Attractive Point-of-Purchase Card Assortments |
Description
Artist Brushes,Ox-Hair,Round,3 pcs.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Garage Floor Coating Beige (CMXPLDP807066)
- RUST-OLEUM Roof Primer, Water Base, 5 gal (326036)
- RUST-OLEUM Spray Paint, White, Flat, 12 Oz (334021)
- RUST-OLEUM Industrial Choice Striping Paint, 18 Oz, Yellow, Solvent -Based (1648838V)
- PREMIER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle, 12 PK (AR15202)
- PREMIER CHIP BRUSH 2""W (WV20)
- PREMIER 21/64", 1/2", 1/4", #2, #4 Artist Paint Brush Set, Camel Hair Bristle, Wood Handle, 12 PK (AR10105)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- PREMIER #5 Flat Paint Brush, 12 PK (AR15205)
- PREMIER Paint Brush Set, 1 (812Z)
- LINZER Project Select 1/2 in. Flat Touch-Up Paint Brush (1100-5)
- Premier Paint Brushes