Shop All Paint Roller Covers
Premier
18" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool
Mfr # 18KW2-75
Zoro # G4534241
original price:
$10.45
5% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/4"
- Cover Material Polyester/Knitted Wool
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 18KW2-75
- Zoro # G4534241
- UPC # 044359018750
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Overall Length | 18 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | Oil Based, Water Based |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Cover Type | Standard |
Surface Material | Brick, Concrete, Wood |
Compatible Roller Frame Style | Cage |
Surface Texture | Rough |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 18 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Wood Finishing Clip, PK4 (EFC)
- PREMIER 4 in. Zpro 4-Wire (412-IMP)
- KRYLON Metallic Spray Paint, Silver Metallic, Metallic, 11 oz (K01406)
- SATA SPRAY EQUIPMENT REPAIR KIT JET 1000 K HVLP RP (SQ130542)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (9-TP)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R943)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester, 6 PK (6PK38)
- PREMIER 9" Texture Creating Paint Roller Cover, 3/8" Nap, Texture (9-RXN)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R944)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (742)
- PRO SOLUTIONS 3 in. Sgntr Wvn Cv 1/2 in. Hdl (45553)
- Premier Paint Rollers and Frames