Shop All Paper Cutters
Premier
12'' x 12 1/2'' 20 Sheet GreenBoard Paper Trimmer
Mfr # 328PREW12
Zoro # G811175475
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 328PREW12
- Zoro # G811175475
- Country of Origin United States
- Category Paper Cutters
Description
Trimming paper is a breeze with this Premier W12 12'' x 12 1/2'' 20 sheet GreenBoard paper trimmer with wood base. Capable of handling up to 20 sheets of paper at once with a 12'' cut length this trimmer produces clean cuts every time with its self-sharpening hardened steel blade. To ensure maximum safety when in use it features a finger-guard rail and an automatic locking blade latch so you won't have to worry about possible injuries. Plus its torsion spring ensures the blade won't fall when the handle is up.**This trimmer features a heavy-duty wood base and an alignment grid with dual-scale standard and metric rulers for precise cutting. To guarantee complete accuracy while cutting it also has non-skid rubber feet making this the perfect trimmer for all your office and classroom needs!**Overall Dimensions:*Length: 12 1/2''*Width: 12''*Blade Length: 12''*Sheet Capacity: 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- BANKERS BOX Storage Drawers, Legal, 15-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00722)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- PREMIER Paper Trimmer, Poly Board, 12" (P212X)
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- Premier Paper Cutters