Shop All Paint Brushes
Premier
1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle
Mfr # WV05
Zoro # G4877839
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # WV05
- Zoro # G4877839
- UPC # 044359100059
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Brush Length | 1 3/4 in |
Bristle Length | 1 1/2 in |
Overall Length | 7" |
Bristle Width | 1/2 in |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 1/2 in, Bristle Thickness 1/4 in, Bristle Length 1 1/2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application General Purpose, Bristle Color White, Bristle Width 1/2 in, Brush Length 1 3/4 in, Ferrule Material Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Spray Gun Cleaning Kit (192212)
- RUST-OLEUM Spray Paint, Vintage Blush, Satin, 12 Oz (299887)
- READY SEAL Goof Proof Semi-Transparent Pecan Oil-Based Penetrating Wood Stain and Sealer 1 gal (115)
- RUST-OLEUM 12Oz Met. Silver High Heat Ultra (270201)
- PREMIER 4" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV40)
- PREMIER 5 Pc Zpro Caml/Brsl Art Brush (AR10105)
- PREMIER Zeus 2-1/2 in. Stiff Flat Paint Brush (1544)
- PREMIER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle, 12 PK (AR15202)
- PREMIER 3 THIN AS CHINEX BRUSH (17243)
- PREMIER Brooklyn 2 in. Soft Thin Angle Paint Brush (17281)
- LINZER Project Select 1-1/2 in. Flat Touch-Up Paint Brush (1100-15)
- Premier Paint Brushes