Shop All Paint Brushes
Premier
#1 Artist Paint Brush, Red Sable Bristle, 12 PK
Mfr # AR15211
Zoro # G1104159
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #1
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Brush Handle Style Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AR15211
- Zoro # G1104159
- UPC # 044359152119
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Brush Handle Style | Short |
Color | Red |
Description
Sable Art Brush,Short,Red,No. 1,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO Foam Pro 2 in. W Mini Color Tester Roller Kit (98)
- LOPAREX MASKING PAPER 18""X180' (12918)
- NELSON PAINT MARKING TOOL REPLACEMENT ADAPTOR GASKET (N202)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Blue, 10 oz. (340457)
- PREMIER 1/2" Flat Artist Paint Brush, 12 PK (AR15235)
- PREMIER Zeus 2-1/2 in. Stiff Flat Paint Brush (1544)
- PREMIER 3 Pc Zpro Red Sbl Art Brush (AR10103)
- PREMIER 5 Pc Zpro Caml/Brsl Art Brush (AR10105)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15241)
- PREMIER 2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-20)
- PREMIER #2 Flat Paint Brush, 12 (AR15212)
- Premier Paint Brushes