Shop All Paint Brushes
Premier
1-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle
Mfr # 17300
Zoro # G0746666
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 17300
- Zoro # G0746666
- UPC # 044359173008
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Length | 2 1/2 in |
Bristle Length | 2 11/16 in |
Bristle Width | 1/2 in |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Soft |
Brush Thickness | 3/8 in |
Basic Coating Type | All Paints and Coatings |
Application | Interior and Exterior Painting Projects |
Filament Type | Synthetic |
Ferrule Material | Stainless Steel |
Surface Material | All Purpose |
Surface Texture | Smooth |
Bristle Thickness | 3/8 in |
For Paint Base Type | Oil, Water |
For Paint or Coating Type | Paints, Polyurethane Coatings, Primers, Stains |
Filament Material | Polyester |
Handle Type | Flat Sash |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 1 1/2 in, Bristle Thickness 3/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Flat Sash, Basic Handle Material Wood, For Paint or Coating Type Paints, Polyurethane Coatings, Primers, Stains, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Interior and Exterior Painting Projects, Bristle Width 1/2 in, Brush Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 10 PK (RR503)
- WOOSTER 14" Paint Roller Cover, 9/16" Nap, Microfiber (R524-14)
- PENOFIN Transparent Natural Oil-Based Penetrating Hardwood Finish 1 gal (F3IHWGA)
- RUST-OLEUM 9800 Urethane Mastic, Black, 1 gal. (9879419)
- PREMIER 2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17301)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17303)
- PREMIER 2 in. Zpro Wh Nat Dbl Brstl Br (DWV20)
- PREMIER Premier Paint Roller 255483 3 in. Riverdale Chinex Angle Sash Paint Brush (255483)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17313)
- LINZER Project Select 2 in. Flat Touch-Up Paint Brush (1100-20)
- Premier Paint Brushes