Shop All Paint Brushes
Premier
1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle, 12 PK
Mfr # 267VA-15
Zoro # G1104061
product price: $29.19
/pk 12, $2.43/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1-1/2"
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 267VA-15
- Zoro # G1104061
- UPC # 044359140161
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Varnish Brush,Angle Sash,1-1/2 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA 94 MTN Hardcore Gloss Sputnik Grey Spray Paint 11 oz (EX014H0263)
- PURDY 2-1/2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle (144080725)
- RUST-OLEUM Rust Preventative Spray Paint, Light Machinery Gray, Gloss, 15 oz (V2183838)
- SEAL-ONCE 1 QT NANO + POLY Premium Wood Sealer (SO6500)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- PREMIER Paint Brush Set, 1 (812Z)
- PREMIER 4 Pc Zpro Sbl/Brst Art Brsh (AR10104)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- PREMIER 3" Flat Paint Brush, Nylon/Polyester Bristle, Plastic Handle, 12 PK (13463)
- PREMIER #4 Artist Paint Brush, Wood Handle, 12 (AR15224)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CS1.5AS)
- Premier Paint Brushes