Shop All Paper Dispensers
Pregis - Quantum
Paper Crumpling Machine, 15" W, 110V
Mfr # 9090751
Zoro # G7758730
product price: $4,217.99
/ea
Free Shipping & Returns
$4,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Max. Height 72 in
- Basic Power Source Electric
- Includes Tear Assist
- For Maximum Roll Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pregis - Quantum
- MFR # 9090751
- Zoro # G7758730
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 15 in |
Max. Height | 72 in |
For Maximum Roll Width | 15 in |
Min. Height | 48 in |
For Minimum Roll Width | 10 in |
Details
Item | Paper Crumpling Machine |
Basic Power Source | Electric |
Includes | Tear Assist |
Mount Type | Floor Stand, Table Mount |
Phase | 1 |
For Paper Basis Weight | 30 lb, 45 lb |
Voltage | 110V |
Current | 3A |
Machine Speed | 175 fpm |
Standards | CE |
Cutter Included | No |
Description
Paper Crumpling Machine, Mount Type Floor Stand, Table Mount, Width 15 in, Min. Height 48 in, Max. Height 72 in, For Minimum Roll Width 10 in, For Maximum Roll Width 15 in, For Paper Basis Weight 30 lb, 45 lb, Cutter Included No, Machine Speed 175 fpm, Basic Power Source Electric, Voltage 110V, Current 3A, Phase 1, Includes Tear Assist, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Wall Mount Label Dispenser, 4 1/2", White, 1/Each (LDM450)
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- GBC Binding Spines, Small, Black, PK100 (2515700)
- SANITAIRE RL Premium Paper Bag, 5PK (68104)
- VESTIL Paper Dispenser Stand, 3 Tier, 30" Wide (PDS-3-30)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- BSC PREFERRED 18'' Horizontal Paper Cutter (H-193)
- ENCORE PACKAGING Encore Packaging Paper Crumpler with Idler System, 40-1/2inL x 23-1/2inW x 10-1/2inH, Black (EP-5955-24)
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- Pregis - Quantum Protective Packaging