Shop All Protective Packaging Accessories
Pregis - Airspeed
Air Pillow Inflator, 18" L, 12" W, 12" H
Mfr # 9090753
Zoro # G8093394
product price: $4,179.99
/ea
Free Shipping & Returns
$4,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue, Grey
- Manufacturer Model Name Air Speed
- Length 18 in
- Height 12 in
- Weight 26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pregis - Airspeed
- MFR # 9090753
- Zoro # G8093394
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 18 in |
Height | 12 in |
Width | 12 in |
Details
Color | Black, Blue, Grey |
Manufacturer Model Name | Air Speed |
Weight | 26 lb |
Voltage | 110V |
Material | Aluminum, Plastic, Steel |
Machine Speed | 30 fpm |
Item | Air Pillow Inflator |
Description
Air Pillow Inflator, Manufacturer Model Name Air Speed, Length 18 in, Width 12 in, Height 12 in, Voltage 110V, Machine Speed 30 fpm, Weight 26 lb, Material Aluminum, Plastic, Steel, Color Black, Blue, Grey, For Use With Grainger Item Number 56LA40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #900 Economy Tape, 24PK (T906900)
- RITE IN THE RAIN Field Book, Birder, 4-5/8 x 7In. (195)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- PREGIS - AIRSPEED Air Pillow Film, 5" L, 8" W, 3" Core (4073471)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075460)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 66L (244257)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- Pregis - Airspeed Protective Packaging Accessories