Shop All Splicing Connectors
Preformed Line Products
CLOSURE 6.5" X 22" STAINLESS, SPLICE CLOSURE,
Mfr # 207652
Zoro # G5054717
Sold in multiples of 25 for $16,974.75
Free Shipping & Returns
$16,974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Applications
- Wire Count MULTI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preformed Line Products
- MFR # 207652
- Zoro # G5054717
- Country of Origin Unknown
- Category Splicing Connectors
Details
Type | Multiple Applications |
Wire Count | MULTI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- DR POWER TRMR CORD .175MX25"" 24PK (382371)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- Preformed Line Products Wire Connectors & Disconnects