Shop All Stretch Wrap
Preferred Plastics & Packaging Co..
Hybrid Stretch Wrap Film, 47 Gauge, 18 x 1476'
Mfr # 18x47x1476'AEP XH
Zoro # G708610591
product price: $32.19
/ea
Sold in multiples of 4 for $128.76
$128.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 1476 in
- Color Clear
- Material Polyethylene Hybrid
- Dispensing Type - Stretch Wrap Hand Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Plastics & Packaging Co..
- MFR # 18x47x1476'AEP XH
- Zoro # G708610591
- UPC # 1002847127851
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18 in |
Length | 1476 in |
Details
Color | Clear |
Material | Polyethylene Hybrid |
Dispensing Type - Stretch Wrap | Hand Film |
Description
Polyethylene Hybrid Stretch Wrap is engineered to enhance load retention and perform better than heavier, conventional films. High-performance stretch wrap is lightweight for increased yieldHand Wrap is a 47-gauge clear polyethylene hybrid measuring 18W and 1476' in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Enconomy Windlass Tensioner (EP-1500)
- BSC PREFERRED 8 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-706)
- DECKER TAPE PRODUCTS Label, DL2585, RECEIVED, 3" X 5" (DL2585)
- ZORO SELECT Foam Roll, Perforated, White, 1250 ft. L (36DY84)
- PREFERRED PLASTICS & PACKAGING CO.. 65 Gauge Hybrid Stretch Wrap 18 x 1500' (18x65x1500ft AEP ADW)
- GOODWRAPPERS Machine Length Stretch Wrap, Blown, 120 Gauge, 20"Wx4000'L, Clear (PMB21240XGI)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- WESTERN PLASTICS Film PVC Laundry Wrap 34"x5000' Std (WLW03)
- JJAAMM Jjaamm 260125 Super Stretch Silicone Bands; Multi Color - Pack of 16 (260125)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- Preferred Plastics & Packaging Co.. Stretch Wrap