Preferred Nation P8267.GREY Priceton Power Bank Folio; Grey
Mfr # P8267.GREY
Zoro # G104048554
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Nation
- MFR # P8267.GREY
- Zoro # G104048554
- UPC # 44759826719
- Country of Origin China
- Category Computer Power Supplies
Description
Done in heathered poly canvas, this smart full size zip around padfolio is perfect for keeping your iPad and other devices and notes tidy for maximum efficiency during meetings. The padfolio comes with a 5000mAh built-in smart charging system. Simply plug in your USB cable to the provided female USB port under the memo pad and press the power button on the back to begin charging, and there is a micro USB port on the bottom edge to recharge the power bank. The indicator lights on the back display the remaining power level. Other features include an adjustable viewing stand for your devices, an elastic grid organizer, an elastic phone holder, multiple business card slots, and a full size sleeve for tablet up to 12.9" or files. Comes in a gift box.
Specifications- Color: Grey
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for IEC Sr44 (SR44 IEC)
- ELK PRODUCTS 12 V 5H Battery (EL624735)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-202u (RAM-B-202U RAM MOUNTS)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 570 RZR 570 EPS 2013-2016 (YTX30L-BS82)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- LLB LLB: Preview REPLACEMENT 12V AC Power Adapter Cable (XTOOL) (XTL-YGY-122000)
- HONEYWELL NORTH Honeywell Verishield„¢ Multi-Position Ear Muff, Dielectric, 27 dB, Black (1035187-VS)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- EREPLACEMENTS Ereplacements AC0655517E 65 Watt AC Adapter (AC0655517E)
- TOTAL MICRO TECHNOLOGIES 45W Usb-C Ac Adapter For Dell (PA45W16-CA-TM)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- Preferred Nation Computer Power Supplies