Preferred Nation P7420 BLUE Padded Cooler Seat - Blue
Mfr # P7420 BLUE
Zoro # G403881142
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Nation
- MFR # P7420 BLUE
- Zoro # G403881142
- Country of Origin China
- Category Portable Coolers
Description
This foldable, portable cooler will not only keep your drinks cold, but it also serves as a comfortable seat. Supported with strong plastic panels, and topped with soft padding, it transforms from a cooler into a seat within seconds. Be sure to insert the octagonal board to the base of the cooler, forming the frame for extra rigidity and support. This innovative cooler, 30 cans capacity, made of 600D Polyester and PEVA lining, is capable of holding up to 250 lbs. Its adjustable shoulder strap is a convenient finishing touch, allowing you to take the cooler anywhere outdoors such as beaching, fishing, camping, or BBQing
Specifications- Color: Blue
- Material: 600D Polyester
- Dimension: 14" H x 12" W x 12" L
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Bowl O-Ring (25 757 28-S)
- HI-YIELD Soil Sulfur Granular (FH32185)
- MAKITA 16" Saw Chain, 3/8” LP, .043” (E-00240)
- RAIN BIRD Spray Head for Shrubs, 4 in. H, 0.1 gpm (1802FDS)
- PREFERRED NATION 4 Piece Set Picnic Cooler - Black (P7455 BLK)
- PREFERRED NATION Preferred Nation P7420 RED Padded Cooler Seat - Red (P7420 RED)
- PREFERRED NATION Preferred Nation P7336.BLUE 24 Pack Cooler with Tray; Blue (P7336.BLUE)
- PREFERRED NATION Sport Cooler Soccer, Black - Set of 2 (P7364.BLK)
- PREFERRED NATION Preferred Nation P7452.BLACK Bottle Limo; Black (P7452.BLACK)
- PREFERRED NATION Preferred Nation P7337.BLACK Bluetooth Sound Cooler Bag; Black (P7337.BLACK)
- IGLOO IGLOO 49672 Sportsman Ice Chest Cooler, 30 qt Cooler, HDPE/Resin, Green (50356)
- Preferred Nation Coolers & Hydration Packs