Shop All Suitcases & Luggage Bags
Preferred Nation
Preferred Nation P6527.Brn The Autumn Duffle Bag
Mfr # P6527.Brn
Zoro # G703736609
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Nation
- MFR # P6527.Brn
- Zoro # G703736609
- UPC # 44759652738
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
This rugged, stone-washed, 20oz canvas duffel is trimmed with rich Columbia leather and topped with a creamy stitch. Its durable material is designed to withstand heavy daily use. A striking aluminum zipper in front lends itself to the unique look of this travel piece. Other features include a zip pocket inside the spacious main compartment, an open pocket on each end, and an additional open pocket on the back with a clever strap that allows this bag to fit over a luggage handle. Boasts five metal feet at the bottom for added protection from wear. A soft-grip leather handle and detachable shoulder strap finish this fine piece.
Deboss: On front top between handles approx 4"W x 2"H.
Embroidery: On front pocket approx 5"W x 4"H.
Material: Canvas.
Color: Brown.
Dimensions: 11" L x 12" H x 20.5" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Latitude B/B Lever Mb (F40VLAT622)
- GB TUBING FLEX 1""X5' GRAY (FLX-1007GRT)
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- PREFERRED NATION Leather Folding Luggage - Black (P6221 BLK)
- PREFERRED NATION Preferred Nation 4822.Camo Camo Laptop Messenger (4822.Camo)
- PREFERRED NATION Preferred Nation P9035 BLK Rolling Duffle Bag - Black (P9035 BLK)
- PREFERRED NATION Departure Duffel, Black (P9560.BLK)
- PREFERRED NATION The Mason Duffel - Black (P2578 BLK)
- PREFERRED NATION Preferred Nation P9230.BLK/BLUE 34 in. Rolling Duffle - Black (P9230.BLK/BLUE)
- NATIONAL HARDWARE CHEST HANDLE ZINC 4"" (N117-077)
- Preferred Nation Suitcases & Luggage Bags