Shop All Book Bags & Backpacks
Preferred Nation
Preferred Nation P3412.Blk Computer Backpack - Black
Mfr # P3412.Blk
Zoro # G803933656
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Nation
- MFR # P3412.Blk
- Zoro # G803933656
- UPC # 44759341212
- Country of Origin China
- Category Book Bags & Backpacks
Description
Done in a contemporary mix of check nylon and 600d polyester, this TSA-friendly backpack boasts a padded sleeve to hold a 15.4" computer and a piggyback sleeve for an iPad or tablet. Additional features include a spacious main compartment to accommodate your daily workload, a padded media pocket in front and an organizer pocket in the lower compartment for business accessories. An eye-catching bungee cord in front gives this case its modern edge.
Imprint: On front bottom pocket approx 7"W x 5"H, or top pocket approx 5 1/2"W x 4"H.
Embroidery: On front bottom pocket approx 5"W x 3 3/4"H, or top pocket approx 4"W x 3"H.
Material: 600d polyester.
Color: Black.
Dimensions: 8" L x 18.5" H x 13" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Blue (97B)
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- PREFERRED NATION Preferred Nation P3422.CHARCOAL Tote Backpack; Charcoal (P3422.CHARCOAL)
- PREFERRED NATION Preferred Nation P5283 BLK Solar Messenger & Backpack - Black (P5283 BLK)
- PREFERRED NATION Preferred Nation P3412.Olive Computer Backpack - Olive (P3412.Olive)
- PREFERRED NATION Soho Backpack - Grey (P3433 GREY)
- PREFERRED NATION Recess Backpack Cooler, Grey (P3432.GREY)
- PREFERRED NATION Preferred Nation 5836.Blk Impact Computer Backpack (5836.Blk)
- LILO & STITCH 16 in. Disney Tropical Days All Over Print Backpack, Blue (861341)
- Preferred Nation Book Bags & Backpacks