Preferred Nation P2576 BRN The Mason Messenger - Brown
Mfr # P2576 BRN
Zoro # G703963968
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Nation
- MFR # P2576 BRN
- Zoro # G703963968
- Country of Origin China
- Category Cases and Totes
Description
Done in distressed supple faux leather. Its vintage look and stylish design give it a timeless look. A great unisex bag for everybody. The front flap is secured by dual magnetic snap closures. Under the flap there is a vertical zip pocket for your tablet. The main compartment has a zip pocket for small essentials, pen loops, and open pockets for keys or phones. The gusset also has an open pocket and additional pen loops for easy access. The back of the messenger has a large open pocket that is secured by a magnetic snap. It is finished with a padded, adjustable shoulder strap
Specifications- Color: Brown
- Material: Distressed Leather
- Dimension: 11" H x 15" W x 4" L
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- ZORO SELECT Weather Resistant Corrugated Boxes, V3C, 18" x 18" x 18", Kraft, 10/Bundle (55VH47)
- CARDINAL BRANDS Cardinal OneStep Printable T.O.C. Divider, 1 to 52, 8.5"x11", 52 Tabs, Multicolor/Multicolor (60990)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Red, PK6 (59136)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- PREFERRED NATION Preferred Nation P9613.Sand Ranch Computer Briefcase (P9613.Sand)
- PREFERRED NATION Preferred Nation 6048.Blk Soft Briefcase (6048.Blk)
- PREFERRED NATION Preferred Nation 6915.Blk Softside Briefcase (6915.Blk)
- PREFERRED NATION Preferred Nation 6047.Blk Expandable Soft Briefcase (6047.Blk)
- PRO-LOK ProLok: Blue Punch ” Molded Case (Pro-Lok) (PRL-BP-CASE)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- Preferred Nation Cases and Totes